https://www.bdiexpress.com/medias/INDIKOBRGXXX-23284368-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NTJ8aW1hZ2UvanBlZ3xhRFkxTDJnNVpDOHhNREEyTnpFNE5UTXpOak0xTUM5SlRrUkpTMDlDVWtkWVdGaGZNak15T0RRek5qaGZNekF3ZURNd01DNXFjR2N8OTJlYWU5YjlkNjM1OWIwMmEzNDcwY2M5MDMzMzNmODcwZmE5YWQyMzE5YmRkNGM3MzEwNTNiMWQwOGZjMDljNQ
https://www.bdiexpress.com/medias/INDIKOBRGXXX-23284368-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NTJ8aW1hZ2UvanBlZ3xhRFkxTDJnNVpDOHhNREEyTnpFNE5UTXpOak0xTUM5SlRrUkpTMDlDVWtkWVdGaGZNak15T0RRek5qaGZNekF3ZURNd01DNXFjR2N8OTJlYWU5YjlkNjM1OWIwMmEzNDcwY2M5MDMzMzNmODcwZmE5YWQyMzE5YmRkNGM3MzEwNTNiMWQwOGZjMDljNQ
IKO
IKO
NAU4904UU
IKO IKO
Description
NAU4904UU ROLLER BEARING CAGE
Cylindrical Roller Bearing; 20MM Bore; Straight; 37MM Outside Diameter; 17MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NAU4904UU
BDI #
19133259
Details
85.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NAU4904UU/p/19133259
Your Price
$ 85.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.076
EAN
4549557045318
Product Group - BDI
B04120
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 11300N Static Load Rating | 10700N Dynamic Load Rating
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.168
Long Description
Cylindrical Roller Bearing; 20MM Bore; Straight; 37MM Outside Diameter; 17MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
0.787 Inch | 20 Millimeter
Width
0.669 Inch | 17 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

