

CONSOLIDATED BEARING
CONSOLIDATED BEARING
NCF-18/630V
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NCF-18/630V CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Cylindrical Roller Bearing; 630MM Bore; Straight; 780MM Outside Diameter; 69MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NCF-18/630V
BDI #
203057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NCF-18-630V/p/203057
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
70.9
EAN
0644075225458
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NCF-18/630V
Weight / LBS
156.31
Long Description
Cylindrical Roller Bearing; 630MM Bore; Straight; 780MM Outside Diameter; 69MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
24.803 Inch | 630 Millimeter
Outside Diameter
30.709 Inch | 780 Millimeter
Width
2.717 Inch | 69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh