https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-2RB1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDR8aW1hZ2UvanBlZ3xhRE01TDJoallpOHhNRGcyTURVNE9UTTFNRGswTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBaTVh6SlNRakZTUWxKZk16QXdlRE13TUM1cWNHY3wxMTMzNzY1NzlkMmY2NjU4MzdiMWNjNzcxMmJhNDM2OWI4NTczNzQ5YzdlNzRlMGYzOGNjMDdmN2EzMzI4NDIx
                
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-2RB1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDR8aW1hZ2UvanBlZ3xhRE01TDJoallpOHhNRGcyTURVNE9UTTFNRGswTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBaTVh6SlNRakZTUWxKZk16QXdlRE13TUM1cWNHY3wxMTMzNzY1NzlkMmY2NjU4MzdiMWNjNzcxMmJhNDM2OWI4NTczNzQ5YzdlNzRlMGYzOGNjMDdmN2EzMzI4NDIx
                
					
						
									SKF
								SKF
							
						
					NCF 28/800 V/L4BCNL
				 
				SKF SKF
Description
						
                            
								NCF 28/800 V/L4BCNL CYL ROLLER BEARING
Cylindrical Roller Bearing; 800MM Bore; Straight; 980MM Outside Diameter; 106MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; CNL Internal Clearance
                         	Part #
	                    
	                      	NCF 28/800 V/L4BCNL
							BDI #
						
	                      	23035606
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NCF-28-800-V-L4BCNL/p/23035606
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				206.72
					EAN
				7316575366797
					Product Group - BDI
				B04144
					Bore Profile
				
					Straight
			Cage Material
				
					None
			Precision Class
				
					RBEC 1 | ISO P0
			Number of Rows of Rollers
				
					Single Row
			Separable
				
					No
			Rolling Element
				
					Cylindrical Roller Bearing
			Profile
				
					Complete with Outer and Inner Ring
			Snap Ring
				
					No
			Internal Clearance
				
					CNL
			Retainer
				
					No
			Relubricatable
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
			Category - BDI
				
					Cylindrical Roller Bearing
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Cylindrical
			Manufacturer URL
				
					https://www.skf.com
			Long Description
				
					Cylindrical Roller Bearing; 800MM Bore; Straight; 980MM Outside Diameter; 106MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; CNL Internal Clearance
			Bore
				
					31.496 Inch | 800 Millimeter
			Outside Diameter
				
					38.583 Inch | 980 Millimeter
			Width
				
					4.173 Inch | 106 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
