https://www.bdiexpress.com/medias/INDROLXXXXXX-NCF2915CV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzF8aW1hZ2UvanBlZ3xhRFZtTDJnMk15OHhNREU1TnpRd09UWTJNRGsxT0M5SlRrUlNUMHhZV0ZoWVdGaGZUa05HTWpreE5VTldYekF4WHpNd01IZ3pNREF1YW5Cbnw2YzY5ZDRiMTE5YzQ5M2Q4ZTc4NjVjMThiNWU5YTIyYmQ1ZDQwNjM5MTk4Mzk5Zjc4MTMyMmU5YTI4NmNkODQz
https://www.bdiexpress.com/medias/INDROLXXXXXX-NCF2915CV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzF8aW1hZ2UvanBlZ3xhRFZtTDJnMk15OHhNREU1TnpRd09UWTJNRGsxT0M5SlRrUlNUMHhZV0ZoWVdGaGZUa05HTWpreE5VTldYekF4WHpNd01IZ3pNREF1YW5Cbnw2YzY5ZDRiMTE5YzQ5M2Q4ZTc4NjVjMThiNWU5YTIyYmQ1ZDQwNjM5MTk4Mzk5Zjc4MTMyMmU5YTI4NmNkODQz
ROLLWAY BEARING
ROLLWAY BEARING
NCF 2915 CV
ROLLWAY BEARING ROLLWAY BEARING
Description
NCF 2915 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 75MM Bore; Straight; 105MM Outside Diameter; 19MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NCF 2915 CV
BDI #
23988521
Details
426.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NCF-2915-CV/p/23988521
Your Price
$ 426.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.52
EAN
0637410083738
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
23988521
Weight / LBS
1.15
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 105MM Outside Diameter; 19MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


