https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-NCF-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxOXxpbWFnZS9qcGVnfGFHTTRMMmhqTWk4eE1EZ3lNVFEzTVRJM01qazVNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmVGtOR1gwWkRYek13TUhnek1EQXVhbkJufDJmNzEzODA0N2Q1NjY3MGE2YmI5NTk1MTE4OWZlOWJhMzE5ZTY3MDczZGQ2MzU5MTJjMWI3Yjk0NTU5MDY0MjA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-NCF-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxOXxpbWFnZS9qcGVnfGFHTTRMMmhqTWk4eE1EZ3lNVFEzTVRJM01qazVNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmVGtOR1gwWkRYek13TUhnek1EQXVhbkJufDJmNzEzODA0N2Q1NjY3MGE2YmI5NTk1MTE4OWZlOWJhMzE5ZTY3MDczZGQ2MzU5MTJjMWI3Yjk0NTU5MDY0MjA
TIMKEN
TIMKEN
NCF2932VC3
TIMKEN TIMKEN
Description
NCF2932VC3 CYLINDRICAL ROLLER BRG ; <12 OD SINGLE ROW
Cylindrical Roller Bearing; 160MM Bore; Straight; 220MM Outside Diameter; 36MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
NCF2932VC3
BDI #
1367805
Details
2086.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NCF2932VC3/p/1367805
Your Price
$ 2,086.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
3.946
EAN
0053893773148
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NCF2932VC3
Weight / LBS
8.7
Long Description
Cylindrical Roller Bearing; 160MM Bore; Straight; 220MM Outside Diameter; 36MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
8.661 Inch | 220 Millimeter
Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

