https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODR8aW1hZ2UvanBlZ3xhR015TDJobU1DOHhNRFF4T0RZMk16TXlOVGN5Tmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw4ek1EQjRNekF3TG1wd1p3fGMxNGI4NDkxNTU3NzBmYzYxYmQ3MGJlNTJjM2NlNGI5ZDFkY2E5OTJmY2I4YmE1YjVkZTQwNDlkYzNjMWNjNzM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODR8aW1hZ2UvanBlZ3xhR015TDJobU1DOHhNRFF4T0RZMk16TXlOVGN5Tmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw4ek1EQjRNekF3TG1wd1p3fGMxNGI4NDkxNTU3NzBmYzYxYmQ3MGJlNTJjM2NlNGI5ZDFkY2E5OTJmY2I4YmE1YjVkZTQwNDlkYzNjMWNjNzM
CONSOLIDATED BEARING
CONSOLIDATED BEARING
NJ-2240E M C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NJ-2240E M C/3 CYLINDRICAL ROLLER BRG
Cylindrical Roller Bearing; 200MM Bore; Straight; 360MM Outside Diameter; 98MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NJ-2240E M C/3
BDI #
204188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-2240E-M-C-3/p/204188
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
52.91
EAN
0644075066297
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NJ-2240E M C/3
Weight / LBS
116.64
Long Description
Cylindrical Roller Bearing; 200MM Bore; Straight; 360MM Outside Diameter; 98MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
14.173 Inch | 360 Millimeter
Width
3.858 Inch | 98 Millimeter
Bore
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

