https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxOHxpbWFnZS9qcGVnfGFEZzBMMmhtTWk4eE1EYzJPREExTWpneE16ZzFOQzlKVGtSVFMwWkNVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSXlVa0pmTXpBd2VETXdNQzVxY0djfGUwYzVjY2Y2YzcwYjZhNzNlMDY4MjgyMzY4MjY4M2IzYzY4YjQxMGYzYWM1NTlmYmNjNmQwYWMwNjNmYTM3NWU
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxOHxpbWFnZS9qcGVnfGFEZzBMMmhtTWk4eE1EYzJPREExTWpneE16ZzFOQzlKVGtSVFMwWkNVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSXlVa0pmTXpBd2VETXdNQzVxY0djfGUwYzVjY2Y2YzcwYjZhNzNlMDY4MjgyMzY4MjY4M2IzYzY4YjQxMGYzYWM1NTlmYmNjNmQwYWMwNjNmYTM3NWU
SKF
SKF
NJ 306 ECJ
SKF SKF
Description
NJ 306 ECJ CYLINDRICAL RLR BRG ; 30MMX72MMX19MM
Cylindrical Roller Bearing; 30MM Bore; Straight; 72MM Outside Diameter; 19MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ 306 ECJ
BDI #
1423122
Details
202.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-306-ECJ/p/1423122
Your Price
$ 202.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.388
EAN
7316570207194
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NJ 306 ECJ
Weight / LBS
0.90389
Long Description
Cylindrical Roller Bearing; 30MM Bore; Straight; 72MM Outside Diameter; 19MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

