https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODR8aW1hZ2UvanBlZ3xhR015TDJobU1DOHhNRFF4T0RZMk16TXlOVGN5Tmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw4ek1EQjRNekF3TG1wd1p3fGMxNGI4NDkxNTU3NzBmYzYxYmQ3MGJlNTJjM2NlNGI5ZDFkY2E5OTJmY2I4YmE1YjVkZTQwNDlkYzNjMWNjNzM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODR8aW1hZ2UvanBlZ3xhR015TDJobU1DOHhNRFF4T0RZMk16TXlOVGN5Tmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw4ek1EQjRNekF3TG1wd1p3fGMxNGI4NDkxNTU3NzBmYzYxYmQ3MGJlNTJjM2NlNGI5ZDFkY2E5OTJmY2I4YmE1YjVkZTQwNDlkYzNjMWNjNzM
SKF
SKF
NJ 317 ECM/C4VA301
SKF SKF
Description
NJ 317 ECM /C4VA301 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 85MM Bore; Straight; 180MM Outside Diameter; 41MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Part #
NJ 317 ECM/C4VA301
BDI #
1269323
Details
1131.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-317-ECM-C4VA301/p/1269323
Your Price
$ 1,131.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
5.43
EAN
7316577723574
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Bearing for Railway Vehicle Traction Motor
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NJ 317 ECM/C4VA301
Weight / LBS
11.98
Long Description
Cylindrical Roller Bearing; 85MM Bore; Straight; 180MM Outside Diameter; 41MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Width
1.614 Inch | 41 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

