https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-STL-1RB2RB-NJW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzR8aW1hZ2UvanBlZ3xhR0psTDJnMk1TOHhNRGcyTURVNE16ZzNPRFk0Tmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmTVZKQ01sSkNYMDVLVjE4ek1EQjRNekF3TG1wd1p3fDI3NzI0Y2NhNzFhMGE0ZTViN2QzOTY5NzUxNzFlNTk5NTI3OTFkODY2Zjk1YTU4ODE1MWUyNDc5YTUwODgyYTQ
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-STL-1RB2RB-NJW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzR8aW1hZ2UvanBlZ3xhR0psTDJnMk1TOHhNRGcyTURVNE16ZzNPRFk0Tmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmTVZKQ01sSkNYMDVLVjE4ek1EQjRNekF3TG1wd1p3fDI3NzI0Y2NhNzFhMGE0ZTViN2QzOTY5NzUxNzFlNTk5NTI3OTFkODY2Zjk1YTU4ODE1MWUyNDc5YTUwODgyYTQ
NSK
NSK
NJ202W
NSK NSK
Description
NJ202W CYLINDRICAL ROLLER BEARING ; 15MM BOREX35MM ODX11MM W 1-ROW
Cylindrical Roller Bearing; 15MM Bore; Straight; 35MM Outside Diameter; 11MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ202W
BDI #
1191641
Details
97.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ202W/p/1191641
Your Price
$ 97.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.053
EAN
0029176037252
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NJ202W
Weight / LBS
0.11
Long Description
Cylindrical Roller Bearing; 15MM Bore; Straight; 35MM Outside Diameter; 11MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.433 Inch | 11 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

