

EBC
EBC
NJ206E-EP
EBC EBC
Description
EBC NJ206E-EP
Cylindrical Roller Bearing; Single Row; 30MM Bore; 62MM Outside Diameter; 16MM Width; Straight Bore Profile; Steel Cage Material; RBEC 1 | ISO P0; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring; 2 Rib Outer Ring; Cage on Outer Ring ID
Part #
NJ206E-EP
BDI #
27492650
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ206E-EP/p/27492650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 30MM Bore; 62MM Outside Diameter; 16MM Width; Straight Bore Profile; Steel Cage Material; RBEC 1 | ISO P0; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring; 2 Rib Outer Ring; Cage on Outer Ring ID
Long Description
Cylindrical Roller Bearing; Single Row; 30MM Bore; 62MM Outside Diameter; 16MM Width; Straight Bore Profile; Steel Cage Material; RBEC 1 | ISO P0; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring; 2 Rib Outer Ring; Cage on Outer Ring ID