https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-STL-1RB2RB-NJW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzR8aW1hZ2UvanBlZ3xhR0psTDJnMk1TOHhNRGcyTURVNE16ZzNPRFk0Tmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmTVZKQ01sSkNYMDVLVjE4ek1EQjRNekF3TG1wd1p3fDI3NzI0Y2NhNzFhMGE0ZTViN2QzOTY5NzUxNzFlNTk5NTI3OTFkODY2Zjk1YTU4ODE1MWUyNDc5YTUwODgyYTQ
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-STL-1RB2RB-NJW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzR8aW1hZ2UvanBlZ3xhR0psTDJnMk1TOHhNRGcyTURVNE16ZzNPRFk0Tmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmTVZKQ01sSkNYMDVLVjE4ek1EQjRNekF3TG1wd1p3fDI3NzI0Y2NhNzFhMGE0ZTViN2QzOTY5NzUxNzFlNTk5NTI3OTFkODY2Zjk1YTU4ODE1MWUyNDc5YTUwODgyYTQ
NSK
NSK
NJ214WC3
NSK NSK
Description
NJ214WC3 CYLINDRICAL ROLLER BEARING ; 70MM BOREX125MM ODX24MM W 1-ROW
Cylindrical Roller Bearing; 70MM Bore; Straight; 125MM Outside Diameter; 24MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NJ214WC3
BDI #
1191696
Details
337.13
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ214WC3/p/1191696
Your Price
$ 337.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.17
EAN
0029176033025
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NJ214WC3
Weight / LBS
2.513
Long Description
Cylindrical Roller Bearing; 70MM Bore; Straight; 125MM Outside Diameter; 24MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

