

NTN
NTN
NJ2205EAG1C4
NTN NTN
Description
NJ2205EAG1C4 CYLINDRICAL ROLLER BRG (SMARTCATALOG)
Cylindrical Roller Bearing; 25MM Bore; Straight Bore Profile; 52MM Outside Diameter; 18MM Width; Brass Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C4-Extra Loose Internal Clearance; Retainer
Part #
NJ2205EAG1C4
BDI #
25266949
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ2205EAG1C4/p/25266949
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171547
Weight / Kilogram
0.18
EAN
4550253016694
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Cylindrical Roller Bearing; 25MM Bore; Straight Bore Profile; 52MM Outside Diameter; 18MM Width; Brass Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C4-Extra Loose Internal Clearance; Retainer
Outside Diameter
2.047 Inch | 52 Millimeter
Width
0.709 Inch | 18 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh