![NJ226EG1](/medias/INDNTNBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxMTV8aW1hZ2UvanBlZ3xhRGhpTDJnMk1DOHhNRFF5TnpVeU5EYzBNekU1T0M5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw4ek1EQjRNekF3TG1wd1p3fDJhODcxZDUxNGFjMmQ2MDM3YWVmNTQ1YTJmZjY0MGEyNjcxZmViNDMzMTdmM2UyMjAyMjYzY2VkZGEzMjQ1NTA)
![NJ226EG1](/medias/INDNTNBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxMTV8aW1hZ2UvanBlZ3xhRGhpTDJnMk1DOHhNRFF5TnpVeU5EYzBNekU1T0M5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw4ek1EQjRNekF3TG1wd1p3fDJhODcxZDUxNGFjMmQ2MDM3YWVmNTQ1YTJmZjY0MGEyNjcxZmViNDMzMTdmM2UyMjAyMjYzY2VkZGEzMjQ1NTA)
NTN
NTN
NJ226EG1
NTN NTN
Description
NJ226EG1 CYL RLR BRG ; NON RETURNABLE 140MMX230MMX40MM
Cylindrical Roller Bearing; 130MM Bore; Straight; 230MM Outside Diameter; 40MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ226EG1
BDI #
1225219
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ226EG1/p/1225219
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.66
EAN
4547359771145
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
15.2119
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 230MM Outside Diameter; 40MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
5.118 Inch | 130 Millimeter
Width
1.575 Inch | 40 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh