https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-NJ-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NjF8aW1hZ2UvanBlZ3xhRFkyTDJoa015OHhNRGd5TVRRM01UY3pNVGMwTWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlRrcGZVMVJNWDBOSFh6TXdNSGd6TURBdWFuQm58MmRhNjhjMjhiYWE1MTBhN2M2ODE0YTg5MTQ4YjJjODIzNmIyYWRhNWZiYmMzOTM5MzkwY2RmMWE4NmU2MDg4Mg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-NJ-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NjF8aW1hZ2UvanBlZ3xhRFkyTDJoa015OHhNRGd5TVRRM01UY3pNVGMwTWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlRrcGZVMVJNWDBOSFh6TXdNSGd6TURBdWFuQm58MmRhNjhjMjhiYWE1MTBhN2M2ODE0YTg5MTQ4YjJjODIzNmIyYWRhNWZiYmMzOTM5MzkwY2RmMWE4NmU2MDg4Mg
TIMKEN
TIMKEN
NJ2320EJC3
TIMKEN TIMKEN
Description
NJ2320EJC3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Cylindrical Roller Bearing; 100MM Bore; Straight; 215MM Outside Diameter; 73MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Not Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NJ2320EJC3
BDI #
26887201
Details
2373.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ2320EJC3/p/26887201
Your Price
$ 2,373.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
12.247
EAN
0013992450340
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
No
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
26.8
Long Description
Cylindrical Roller Bearing; 100MM Bore; Straight; 215MM Outside Diameter; 73MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Not Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
8.465 Inch | 215 Millimeter
Width
2.874 Inch | 73 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

