https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAyOHxpbWFnZS9qcGVnfGFETmlMMmhtTWk4eE1EYzJOalE0TkRJME1qUTJNaTlKVGtSVVNVMUNVa2RZV0ZoZlExSXhYMEpTWHpGU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8MzBlZDA1OTU1NjkxYzc4YjQ0NjcyM2UwOGNhZDBjMDAyYzRkN2QwNjNmNTRiMjFjZjQyYTgxYjA0YTQyZTk4Mg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAyOHxpbWFnZS9qcGVnfGFETmlMMmhtTWk4eE1EYzJOalE0TkRJME1qUTJNaTlKVGtSVVNVMUNVa2RZV0ZoZlExSXhYMEpTWHpGU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8MzBlZDA1OTU1NjkxYzc4YjQ0NjcyM2UwOGNhZDBjMDAyYzRkN2QwNjNmNTRiMjFjZjQyYTgxYjA0YTQyZTk4Mg
TIMKEN
TIMKEN
NJ2326EMA
TIMKEN TIMKEN
Description
NJ2326EMA CYLINDRICAL ROLLER BRG ; SGL ROW <12 OD
Cylindrical Roller Bearing; 130MM Bore; Straight; 280MM Outside Diameter; 93MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ2326EMA
BDI #
1367905
Details
7643.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ2326EMA/p/1367905
Your Price
$ 7,643.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
29.438
EAN
0053893777061
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NJ2326EMA
Weight / LBS
65.5
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 280MM Outside Diameter; 93MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
5.118 Inch | 130 Millimeter
Width
3.661 Inch | 93 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

