 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRSS-CGE-ADPTR-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2NnxpbWFnZS9qcGVnfGFEZzFMMmhqT1M4eE1EZ3lNVFEzTVRRMk9UVTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmUWxKVFUxOURSMFZmUVVSUVZGSmZVMHhXWHpNd01IZ3pNREF1YW5CbnxhZWIyMzE5Yjc5ODhiZjYyMmY0YzYxY2U0MTdiYmQzMDM4MmY2N2JjZGMyMzU5ZjllMDFmMDQzOTg0NGY1ZjFm
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRSS-CGE-ADPTR-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2NnxpbWFnZS9qcGVnfGFEZzFMMmhqT1M4eE1EZ3lNVFEzTVRRMk9UVTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmUWxKVFUxOURSMFZmUVVSUVZGSmZVMHhXWHpNd01IZ3pNREF1YW5CbnxhZWIyMzE5Yjc5ODhiZjYyMmY0YzYxY2U0MTdiYmQzMDM4MmY2N2JjZGMyMzU5ZjllMDFmMDQzOTg0NGY1ZjFm
                 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRSS-CGE-ADPTR-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2NnxpbWFnZS9qcGVnfGFEZzFMMmhqT1M4eE1EZ3lNVFEzTVRRMk9UVTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmUWxKVFUxOURSMFZmUVVSUVZGSmZVMHhXWHpNd01IZ3pNREF1YW5CbnxhZWIyMzE5Yjc5ODhiZjYyMmY0YzYxY2U0MTdiYmQzMDM4MmY2N2JjZGMyMzU5ZjllMDFmMDQzOTg0NGY1ZjFm
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRSS-CGE-ADPTR-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2NnxpbWFnZS9qcGVnfGFEZzFMMmhqT1M4eE1EZ3lNVFEzTVRRMk9UVTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmUWxKVFUxOURSMFZmUVVSUVZGSmZVMHhXWHpNd01IZ3pNREF1YW5CbnxhZWIyMzE5Yjc5ODhiZjYyMmY0YzYxY2U0MTdiYmQzMDM4MmY2N2JjZGMyMzU5ZjllMDFmMDQzOTg0NGY1ZjFm
                
					
						
									TIMKEN
								TIMKEN
							
						
					NJ316EMAC3
				 
				TIMKEN TIMKEN
Description
						
                            
								NJ316EMAC3 CYLINDRICAL ROLLER BRG ; 70MM ID X 80MM OD
Cylindrical Roller Bearing; 80MM Bore; Straight; 170MM Outside Diameter; 39MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
                         	Part #
	                    
	                      	NJ316EMAC3
							BDI #
						
	                      	1367944
							
						
Details
                    
                        1106.71
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ316EMAC3/p/1367944
						
		
		
		
				Your Price
				
						
							$ 1,106.71 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				4.4
					EAN
				0087796313309
					Product Group - BDI
				B04144
					Bore Profile
				
					Straight
			Cage Material
				
					Brass
			Precision Class
				
					RBEC 1 | ISO P0
			Number of Rows of Rollers
				
					Single Row
			Separable
				
					Inner Ring - One Side
			Rolling Element
				
					Cylindrical Roller Bearing
			Profile
				
					Complete with Outer and Inner Ring
			Snap Ring
				
					No
			Internal Clearance
				
					C3-Loose
			Retainer
				
					Yes
			Relubricatable
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
			Category - BDI
				
					Cylindrical Roller Bearing
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Cylindrical
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					NJ316EMAC3
			Long Description
				
					Cylindrical Roller Bearing; 80MM Bore; Straight; 170MM Outside Diameter; 39MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
			Outside Diameter
				
					6.693 Inch | 170 Millimeter
			Width
				
					1.535 Inch | 39 Millimeter
			Bore
				
					3.15 Inch | 80 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh 

 
						 

