https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-NJ-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NjF8aW1hZ2UvanBlZ3xhRFkyTDJoa015OHhNRGd5TVRRM01UY3pNVGMwTWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlRrcGZVMVJNWDBOSFh6TXdNSGd6TURBdWFuQm58MmRhNjhjMjhiYWE1MTBhN2M2ODE0YTg5MTQ4YjJjODIzNmIyYWRhNWZiYmMzOTM5MzkwY2RmMWE4NmU2MDg4Mg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-NJ-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NjF8aW1hZ2UvanBlZ3xhRFkyTDJoa015OHhNRGd5TVRRM01UY3pNVGMwTWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlRrcGZVMVJNWDBOSFh6TXdNSGd6TURBdWFuQm58MmRhNjhjMjhiYWE1MTBhN2M2ODE0YTg5MTQ4YjJjODIzNmIyYWRhNWZiYmMzOTM5MzkwY2RmMWE4NmU2MDg4Mg
TIMKEN
TIMKEN
NJ317EJC3
TIMKEN TIMKEN
Description
NJ317EJC3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Cylindrical Roller Bearing; 85MM Bore; Straight; 180MM Outside Diameter; 41MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Not Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NJ317EJC3
BDI #
26859546
Details
1037.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ317EJC3/p/26859546
Your Price
$ 1,037.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
4.581
EAN
0013992451217
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
No
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
10.1
Long Description
Cylindrical Roller Bearing; 85MM Bore; Straight; 180MM Outside Diameter; 41MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Not Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
3.346 Inch | 85 Millimeter
Width
1.614 Inch | 41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

