https://www.bdiexpress.com/medias/INDKOYBRGXXX-CR1-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk5OXxpbWFnZS9qcGVnfGFERXpMMmhsWWk4eE1EYzJPREEyTlRJd01ERTFPQzlKVGtSTFQxbENVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSXlVa0pmTXpBd2VETXdNQzVxY0djfDQ1MDVkNzAzOGE3YTlhZjdjYTA3NDllOTg5MjljMDk0ZGMwZDJhMWRkYzJiOWYwZGNiOGRmOTBlZmZmYTJhY2Y
                
                https://www.bdiexpress.com/medias/INDKOYBRGXXX-CR1-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk5OXxpbWFnZS9qcGVnfGFERXpMMmhsWWk4eE1EYzJPREEyTlRJd01ERTFPQzlKVGtSTFQxbENVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSXlVa0pmTXpBd2VETXdNQzVxY0djfDQ1MDVkNzAzOGE3YTlhZjdjYTA3NDllOTg5MjljMDk0ZGMwZDJhMWRkYzJiOWYwZGNiOGRmOTBlZmZmYTJhY2Y
                
					
						
									KOYO
								KOYO
							
						
					NJ318C3
				 
				KOYO KOYO
Description
						
                            
								NJ318C3 ; CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Outside Diameter; 43MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
                         	Part #
	                    
	                      	NJ318C3
							BDI #
						
	                      	17224802
							
						
Details
                    
                        877.87
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ318C3/p/17224802
						
		
		
		
				Your Price
				
						
							$ 877.87 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				5.27
					Product Group - BDI
				B04144
					Bore Profile
				
					Straight
			Cage Material
				
					Steel
			Precision Class
				
					RBEC 1 | ISO P0
			Number of Rows of Rollers
				
					Single Row
			Separable
				
					Inner Ring - One Side
			Rolling Element
				
					Cylindrical Roller Bearing
			Profile
				
					Complete with Outer and Inner Ring
			Snap Ring
				
					No
			Internal Clearance
				
					C3-Loose
			Retainer
				
					Yes
			Relubricatable
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
			Category - BDI
				
					Cylindrical Roller Bearing
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Cylindrical
			Manufacturer URL
				
					https://koyo.jtekt.co.jp
			Manufacturer Item Number
				
					NJ318C3
			Weight / LBS
				
					11.61836
			Long Description
				
					Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Outside Diameter; 43MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
			Outside Diameter
				
					7.48 Inch | 190 Millimeter
			Width
				
					1.693 Inch | 43 Millimeter
			Bore
				
					3.543 Inch | 90 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
