https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-1RB2RB-NJM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NjN8aW1hZ2UvanBlZ3xhR1JpTDJoallpOHhNRGcyTURVM05qYzJPREF6TUM5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh4VWtJeVVrSmZUa3BOWHpNd01IZ3pNREF1YW5CbnxmYWVkMjhkNzg3ZDYzNDY3NDhjMDAzOGIzZjAwZWM2ZWRmYTY3YWM1ZGJjOWVlNGRmNzIyNDAzMzE5NGM2OWQ0
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-1RB2RB-NJM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NjN8aW1hZ2UvanBlZ3xhR1JpTDJoallpOHhNRGcyTURVM05qYzJPREF6TUM5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh4VWtJeVVrSmZUa3BOWHpNd01IZ3pNREF1YW5CbnxmYWVkMjhkNzg3ZDYzNDY3NDhjMDAzOGIzZjAwZWM2ZWRmYTY3YWM1ZGJjOWVlNGRmNzIyNDAzMzE5NGM2OWQ0
NSK
NSK
NJ338M
NSK NSK
Description
NJ338M CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 190MM Bore; Straight; 400MM Outside Diameter; 78MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ338M
BDI #
20399650
Details
8293.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ338M/p/20399650
Your Price
$ 8,293.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
50.6
EAN
0029176401046
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NJ338M
Weight / LBS
109
Long Description
Cylindrical Roller Bearing; 190MM Bore; Straight; 400MM Outside Diameter; 78MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Width
3.071 Inch | 78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

