https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-WJP-SP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1OXxpbWFnZS9qcGVnfGFHVm1MMmc0Wmk4eE1EYzJPREV6TnpreE1qTTFNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMUJQVEZsZlYwcFFYMU5RTWxKQ1h6TXdNSGd6TURBdWFuQm58MDg1ZDlkMGI5ZTZmNmQ3OTk1NjAwMjJkMWRjNTE2N2IxZmQyZGU3YTJjODg2OTAwOTg3NzI1MzMzMGMxNjE2OA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-WJP-SP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1OXxpbWFnZS9qcGVnfGFHVm1MMmc0Wmk4eE1EYzJPREV6TnpreE1qTTFNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMUJQVEZsZlYwcFFYMU5RTWxKQ1h6TXdNSGd6TURBdWFuQm58MDg1ZDlkMGI5ZTZmNmQ3OTk1NjAwMjJkMWRjNTE2N2IxZmQyZGU3YTJjODg2OTAwOTg3NzI1MzMzMGMxNjE2OA
SKF
SKF
NJP 118x240 TN/VA820
SKF SKF
Description
SKF NJP 118x240 TN/VA820
Cylindrical Roller Bearing; 118MM Bore; Straight; 240MM Outside Diameter; 80MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJP 118x240 TN/VA820
BDI #
20333588
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJP-118x240-TN-VA820/p/20333588
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
3
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Inner Ring with Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Long Description
Cylindrical Roller Bearing; 118MM Bore; Straight; 240MM Outside Diameter; 80MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
9.449 Inch | 240 Millimeter
Width
3.15 Inch | 80 Millimeter
Bore
4.646 Inch | 118 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

