https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-PLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0MnxpbWFnZS9qcGVnfGFHSm1MMmhqTWk4eE1UQTNNakV6TVRrMU5qYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMUJNV1Y4elVrSlFURjh6TURCNE16QXdMbXB3Wnd8ZTFkZGE3NGRiNzE1YTdkYjgzMjkwYmRmYzc1OWIxYmQ4Y2Y4NDExOGFjZDE3ZTQ1MmM3ZTdlMTU5Y2ZhZWJiMw
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-PLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0MnxpbWFnZS9qcGVnfGFHSm1MMmhqTWk4eE1UQTNNakV6TVRrMU5qYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMUJNV1Y4elVrSlFURjh6TURCNE16QXdMbXB3Wnd8ZTFkZGE3NGRiNzE1YTdkYjgzMjkwYmRmYzc1OWIxYmQ4Y2Y4NDExOGFjZDE3ZTQ1MmM3ZTdlMTU5Y2ZhZWJiMw
SKF
SKF
NN 3017 KTN9/SP
SKF SKF
Description
NN 3017 KTN9 /SP CYL ROLLER BRG ; NON-RETURNABLE 85MM BORE 130MM OD 34 WID
Cylindrical Roller Bearing; 85MM Bore; Tapered; 130MM Outside Diameter; 34MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Part #
NN 3017 KTN9/SP
BDI #
1417686
Details
936.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN-3017-KTN9-SP/p/1417686
Your Price
$ 936.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.62
EAN
7316572121085
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Polymer
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1-Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NN 3017 KTN9/SP
Weight / LBS
3.572
Long Description
Cylindrical Roller Bearing; 85MM Bore; Tapered; 130MM Outside Diameter; 34MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Width
1.339 Inch | 34 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

