https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-POLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDV8aW1hZ2UvanBlZ3xhR0pqTDJnM01TOHhNREk1TlRJMk56UTVNVGczTUM5SlRrUlRTMFpDVWtkWVdGaGZRMUl5WDFCUFRGbGZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3xhOTJjOWU3YjE1ZGU4NjY2YzkyOWZlMjY3NThiYWRkZDA1ZjYyMmYzMjE3ZTE2OGJhOTBjNjZlNjBmODBjMmI5
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-POLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDV8aW1hZ2UvanBlZ3xhR0pqTDJnM01TOHhNREk1TlRJMk56UTVNVGczTUM5SlRrUlRTMFpDVWtkWVdGaGZRMUl5WDFCUFRGbGZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3xhOTJjOWU3YjE1ZGU4NjY2YzkyOWZlMjY3NThiYWRkZDA1ZjYyMmYzMjE3ZTE2OGJhOTBjNjZlNjBmODBjMmI5
SKF
SKF
NN 3019 KTN9/SP
SKF SKF
Description
NN 3019 KTN9 /SP CYL ROLLER BRG
Cylindrical Roller Bearing; 95MM Bore; Tapered; 145MM Outside Diameter; 37MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NN 3019 KTN9/SP
BDI #
1305067
Details
1266.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN-3019-KTN9-SP/p/1305067
Your Price
$ 1,266.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.16
EAN
7316572121276
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Polymer
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
2.05
Long Description
Cylindrical Roller Bearing; 95MM Bore; Tapered; 145MM Outside Diameter; 37MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
3.74 Inch | 95 Millimeter
Width
1.457 Inch | 37 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

