https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-PLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0MnxpbWFnZS9qcGVnfGFHSm1MMmhqTWk4eE1UQTNNakV6TVRrMU5qYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMUJNV1Y4elVrSlFURjh6TURCNE16QXdMbXB3Wnd8ZTFkZGE3NGRiNzE1YTdkYjgzMjkwYmRmYzc1OWIxYmQ4Y2Y4NDExOGFjZDE3ZTQ1MmM3ZTdlMTU5Y2ZhZWJiMw
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-PLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0MnxpbWFnZS9qcGVnfGFHSm1MMmhqTWk4eE1UQTNNakV6TVRrMU5qYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMUJNV1Y4elVrSlFURjh6TURCNE16QXdMbXB3Wnd8ZTFkZGE3NGRiNzE1YTdkYjgzMjkwYmRmYzc1OWIxYmQ4Y2Y4NDExOGFjZDE3ZTQ1MmM3ZTdlMTU5Y2ZhZWJiMw
SKF
SKF
NN 3026 KTN9/SP
SKF SKF
Description
NN 3026 KTN9 /SP CYL ROLLER BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 130MM Bore; Tapered; 200MM Outside Diameter; 52MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Part #
NN 3026 KTN9/SP
BDI #
1262599
Details
1763.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN-3026-KTN9-SP/p/1262599
Your Price
$ 1,763.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
5.939
EAN
7316572121504
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Polymer
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1-Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NN 3026 KTN9/SP
Weight / LBS
13.095
Long Description
Cylindrical Roller Bearing; 130MM Bore; Tapered; 200MM Outside Diameter; 52MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

