https://www.bdiexpress.com/medias/MFRNSKBRGXXX-NN30-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Mzd8aW1hZ2UvanBlZ3xhR1ZqTDJoak9DOHhNRGcyTURVMU5Ua3lOelU0TWk5TlJsSk9VMHRDVWtkWVdGaGZUazR6TUY5Q1VsOHpVa0pRVEY4ek1EQjRNekF3TG1wd1p3fDI0YmQxNDIzNDFmNWIwZmNiNzhkNDZmNzY1NDE4YWVjYmRlMDBhZjA3YmRlY2Q3ZmU3NmJhYTgzNTQ5NTA4ODI
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-NN30-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Mzd8aW1hZ2UvanBlZ3xhR1ZqTDJoak9DOHhNRGcyTURVMU5Ua3lOelU0TWk5TlJsSk9VMHRDVWtkWVdGaGZUazR6TUY5Q1VsOHpVa0pRVEY4ek1EQjRNekF3TG1wd1p3fDI0YmQxNDIzNDFmNWIwZmNiNzhkNDZmNzY1NDE4YWVjYmRlMDBhZjA3YmRlY2Q3ZmU3NmJhYTgzNTQ5NTA4ODI
NSK
NSK
NN3007MBKRE44CC1P4
NSK NSK
Description
NN3007MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 35MM BOREX62MM ODX20MM W 2-ROW
Cylindrical Roller Bearing; 35MM Bore; Tapered; 62MM Outside Diameter; 20MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC1 Internal Clearance
Part #
NN3007MBKRE44CC1P4
BDI #
17760844
Details
724.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3007MBKRE44CC1P4/p/17760844
Your Price
$ 724.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.239
EAN
0029176709845
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CC1
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176709845
Weight / LBS
0.56879
Long Description
Cylindrical Roller Bearing; 35MM Bore; Tapered; 62MM Outside Diameter; 20MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC1 Internal Clearance
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.378 Inch | 35 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

