https://www.bdiexpress.com/medias/MFRNSKBRGXXX-NN30-PLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzR8aW1hZ2UvanBlZ3xhREJoTDJoa1lpOHhNRGcyTURVMU5qVXhOelF3Tmk5TlJsSk9VMHRDVWtkWVdGaGZUazR6TUY5UVRGbGZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3w0MGU5NzAyYmMwNDAwNTg5OTEwYzUwMjIwY2QxMjgwYzAzOGQwNGE2ZWM1MGUxZWE3ZjJhOGI3OTcwYTFlNDZk
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-NN30-PLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzR8aW1hZ2UvanBlZ3xhREJoTDJoa1lpOHhNRGcyTURVMU5qVXhOelF3Tmk5TlJsSk9VMHRDVWtkWVdGaGZUazR6TUY5UVRGbGZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3w0MGU5NzAyYmMwNDAwNTg5OTEwYzUwMjIwY2QxMjgwYzAzOGQwNGE2ZWM1MGUxZWE3ZjJhOGI3OTcwYTFlNDZk
NSK
NSK
NN3009TBE44CCG8P4
NSK NSK
Description
NN3009TBE44CCG8P4 CYLINDRICAL ROLLER BRG
Cylindrical Roller Bearing; 45MM Bore; Straight; 75MM Outside Diameter; 23MM Width; PPS Resin Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CCG8 Internal Clearance
Part #
NN3009TBE44CCG8P4
BDI #
17760847
Details
1057.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3009TBE44CCG8P4/p/17760847
Your Price
$ 1,057.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.373
EAN
0029176772627
Product Group - BDI
B04270
Bore Profile
Straight
Cage Material
PPS Resin
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CCG8
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176772627
Weight / LBS
0.89728
Long Description
Cylindrical Roller Bearing; 45MM Bore; Straight; 75MM Outside Diameter; 23MM Width; PPS Resin Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CCG8 Internal Clearance
Width
0.906 Inch | 23 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

