Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NN3016-D-K-TVP-SP-XL https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-TPR-PLS-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzl8aW1hZ2UvanBlZ3xhRGt6TDJnNE5DOHhNRFV4TXpjd01qVTRORE0xTUM5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFSUVVsOVFURk5mTTFKQ1VFeGZNekF3ZURNd01DNXFjR2N8YWE1OWViYzdkZWQ5OTA0MjU3YjZjODdjMTE2NGMwMjVkMjhmYWE4YjAzN2M1YjkzZTZiZjcyZjgzYjUyYTM2MA
24584410 Cylindrical Roller Bearings 

FAG FAG

NN3016-D-K-TVP-SP-XL

Description

NN3016-D-K-TVP-SP-XL X-LIFE BEARING ; CYL ROLLER 80MM X 125MM

Cylindrical Roller Bearing; 80MM Bore; Tapered; 125MM Outside Diameter; 34MM Width; Plastic Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NN3016-D-K-TVP-SP-XL

BDI #
24584410

Details

1220.51 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,220.51 / each BDIExpress
QTY

Inventory

Total: 1

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.404
EAN
4054369022179
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Plastic
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
3.09529
Long Description
Cylindrical Roller Bearing; 80MM Bore; Tapered; 125MM Outside Diameter; 34MM Width; Plastic Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
3.15 Inch | 80 Millimeter
Width
1.339 Inch | 34 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh