https://www.bdiexpress.com/medias/MFRNSKBRGXXX-CR2-K-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNjl8aW1hZ2UvanBlZ3xhRFF6TDJoa09DOHhNRGcyTURVM01qZ3pOVGczTUM5TlJsSk9VMHRDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3wxYzdlZGY1YjY0MThiMmEzZmEzNmIyNDUzY2E5NjhlNWU5NzgxOGE0MjlmMDhlYjExMmQ4YWNkMzY4NDFlNGRl
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-CR2-K-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNjl8aW1hZ2UvanBlZ3xhRFF6TDJoa09DOHhNRGcyTURVM01qZ3pOVGczTUM5TlJsSk9VMHRDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3wxYzdlZGY1YjY0MThiMmEzZmEzNmIyNDUzY2E5NjhlNWU5NzgxOGE0MjlmMDhlYjExMmQ4YWNkMzY4NDFlNGRl
NSK
NSK
NN3018KCC9P4
NSK NSK
Description
NN3018KCC9P4 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 90MM Bore; Tapered; 140MM Outside Diameter; 37MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C9-Extra Tight Internal Clearance
Part #
NN3018KCC9P4
BDI #
17760738
Details
1720.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3018KCC9P4/p/17760738
Your Price
$ 1,720.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.09
EAN
0029176568978
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C9-Extra Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176568978
Weight / LBS
4.60766
Long Description
Cylindrical Roller Bearing; 90MM Bore; Tapered; 140MM Outside Diameter; 37MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C9-Extra Tight Internal Clearance
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

