https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-TPR-PLS-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzl8aW1hZ2UvanBlZ3xhRGt6TDJnNE5DOHhNRFV4TXpjd01qVTRORE0xTUM5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFSUVVsOVFURk5mTTFKQ1VFeGZNekF3ZURNd01DNXFjR2N8YWE1OWViYzdkZWQ5OTA0MjU3YjZjODdjMTE2NGMwMjVkMjhmYWE4YjAzN2M1YjkzZTZiZjcyZjgzYjUyYTM2MA
https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-TPR-PLS-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzl8aW1hZ2UvanBlZ3xhRGt6TDJnNE5DOHhNRFV4TXpjd01qVTRORE0xTUM5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFSUVVsOVFURk5mTTFKQ1VFeGZNekF3ZURNd01DNXFjR2N8YWE1OWViYzdkZWQ5OTA0MjU3YjZjODdjMTE2NGMwMjVkMjhmYWE4YjAzN2M1YjkzZTZiZjcyZjgzYjUyYTM2MA
FAG
FAG
NN3022-D-K-TVP-SP-XL
FAG FAG
Description
NN3022-D-K-TVP-SP-XL X-LIFE BEARING ; CYL ROLLER 110MM X 170MM
Cylindrical Roller Bearing; 110MM Bore; Tapered; 170MM Outside Diameter; 45MM Width; Plastic Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NN3022-D-K-TVP-SP-XL
BDI #
23291250
Details
2110.38
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3022-D-K-TVP-SP-XL/p/23291250
Your Price
$ 2,110.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.338
EAN
4054369033106
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Plastic
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
7.35902
Long Description
Cylindrical Roller Bearing; 110MM Bore; Tapered; 170MM Outside Diameter; 45MM Width; Plastic Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
4.331 Inch | 110 Millimeter
Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

