https://www.bdiexpress.com/medias/MFRNSKBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NTd8aW1hZ2UvanBlZ3xhRGt6TDJobE1DOHhNRGcyTURVME9ESTVNall6T0M5TlJsSk9VMHRDVWtkWVdGaGZRMUl5WDBKU1h6TlNRbEJNWHpNd01IZ3pNREF1YW5CbnxkMWIyYzE4NDA0ZGMxZmE1MjAyN2M3MzU5MzdhYTkzMDM5MDE0Zjc5ODM4NjI5MDM2YThmNmI3M2U3Mjk1NWZk
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NTd8aW1hZ2UvanBlZ3xhRGt6TDJobE1DOHhNRGcyTURVME9ESTVNall6T0M5TlJsSk9VMHRDVWtkWVdGaGZRMUl5WDBKU1h6TlNRbEJNWHpNd01IZ3pNREF1YW5CbnxkMWIyYzE4NDA0ZGMxZmE1MjAyN2M3MzU5MzdhYTkzMDM5MDE0Zjc5ODM4NjI5MDM2YThmNmI3M2U3Mjk1NWZk
NSK
NSK
NN3044C3
NSK NSK
Description
NN3044C3 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 220MM Bore; Straight; 340MM Outside Diameter; 90MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NN3044C3
BDI #
17760749
Details
5409.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3044C3/p/17760749
Your Price
$ 5,409.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
31.3
EAN
0029176788741
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176788741
Weight / LBS
65.25683
Long Description
Cylindrical Roller Bearing; 220MM Bore; Straight; 340MM Outside Diameter; 90MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
8.661 Inch | 220 Millimeter
Width
3.543 Inch | 90 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

