https://www.bdiexpress.com/medias/INDFAGBRGXXX-CR2-K-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NTV8aW1hZ2UvanBlZ3xhR1E0TDJnME5DOHhNREk1TlRJeE5EVXpPRGM0TWk5SlRrUkdRVWRDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3w0NDI5YTU1NGY5YmYxZjRiNGQ3OWQ3MjBiZTk0MjM1NWI4NGYyNTIzNWNmOGExN2ZmYzZhODFhMDFmNGZiNWFh
https://www.bdiexpress.com/medias/INDFAGBRGXXX-CR2-K-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NTV8aW1hZ2UvanBlZ3xhR1E0TDJnME5DOHhNREk1TlRJeE5EVXpPRGM0TWk5SlRrUkdRVWRDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3w0NDI5YTU1NGY5YmYxZjRiNGQ3OWQ3MjBiZTk0MjM1NWI4NGYyNTIzNWNmOGExN2ZmYzZhODFhMDFmNGZiNWFh
FAG
FAG
NN3076-AS-K-M-SP
FAG FAG
Description
FAG NN3076-AS-K-M-SP
Cylindrical Roller Bearing; 380MM Bore; Tapered; 560MM Outside Diameter; 135MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NN3076-AS-K-M-SP
BDI #
15041262
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3076-AS-K-M-SP/p/15041262
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
110
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
242.5082
Long Description
Cylindrical Roller Bearing; 380MM Bore; Tapered; 560MM Outside Diameter; 135MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
14.961 Inch | 380 Millimeter
Outside Diameter
22.047 Inch | 560 Millimeter
Width
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

