https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-K-BR-3RBPL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODV8aW1hZ2UvanBlZ3xhREF4TDJneE1DOHhNREUwTWpFNE1UUTFOemsxTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdXRE13TUM1cWNHY3wyMTdkNWVmMWFhZGZiMmIxMjJkNmE3YjY5NzkwMzdjZWFkYjA4YmU3NzgwMGQyYjYzYTMzMThkMWM0NjhjYWE2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-K-BR-3RBPL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODV8aW1hZ2UvanBlZ3xhREF4TDJneE1DOHhNREUwTWpFNE1UUTFOemsxTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdXRE13TUM1cWNHY3wyMTdkNWVmMWFhZGZiMmIxMjJkNmE3YjY5NzkwMzdjZWFkYjA4YmU3NzgwMGQyYjYzYTMzMThkMWM0NjhjYWE2
NTN
NTN
NN3956KC9NAUP-1
NTN NTN
Description
NN3956KC9NAUP-1 CYL RLR BRG ; 280MMX380MMX75MM TAPRD BORE
Cylindrical Roller Bearing; 280MM Bore; Tapered; 380MM Outside Diameter; 75MM Width; Brass Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C9NA Internal Clearance
Part #
NN3956KC9NAUP-1
BDI #
1226169
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3956KC9NAUP-1/p/1226169
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
24
EAN
4547359132977
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Ultra High Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C9NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NN3956KC9NAUP-1
Weight / LBS
53.79279
Long Description
Cylindrical Roller Bearing; 280MM Bore; Tapered; 380MM Outside Diameter; 75MM Width; Brass Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C9NA Internal Clearance
Width
2.953 Inch | 75 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Bore
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

