https://www.bdiexpress.com/medias/MFRNSKBRGXXX-CR2-K-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNjl8aW1hZ2UvanBlZ3xhRFF6TDJoa09DOHhNRGcyTURVM01qZ3pOVGczTUM5TlJsSk9VMHRDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3wxYzdlZGY1YjY0MThiMmEzZmEzNmIyNDUzY2E5NjhlNWU5NzgxOGE0MjlmMDhlYjExMmQ4YWNkMzY4NDFlNGRl
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-CR2-K-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNjl8aW1hZ2UvanBlZ3xhRFF6TDJoa09DOHhNRGcyTURVM01qZ3pOVGczTUM5TlJsSk9VMHRDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3wxYzdlZGY1YjY0MThiMmEzZmEzNmIyNDUzY2E5NjhlNWU5NzgxOGE0MjlmMDhlYjExMmQ4YWNkMzY4NDFlNGRl
NSK
NSK
NN4940KCC1P5
NSK NSK
Description
NN4940KCC1P5 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 200MM Bore; Tapered; 280MM Outside Diameter; 80MM Width; Brass Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC1 Internal Clearance
Part #
NN4940KCC1P5
BDI #
17760750
Details
3782.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN4940KCC1P5/p/17760750
Your Price
$ 3,782.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
15.3
EAN
0029176788772
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CC1
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176788772
Long Description
Cylindrical Roller Bearing; 200MM Bore; Tapered; 280MM Outside Diameter; 80MM Width; Brass Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC1 Internal Clearance
Outside Diameter
11.024 Inch | 280 Millimeter
Width
3.15 Inch | 80 Millimeter
Bore
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

