Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NNC-4856V C/3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-3RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5MXxpbWFnZS9qcGVnfGFEQmxMMmd5T0M4eE1EYzJOalU1TnpJMU9USTVOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMFpNWHpOU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8YmRmZTEzOTY4YzMwYmY4NGZmZWU5MDhjZmM0NzIxYmNiMTM1OWVjZmYxMzdmMjI5OGQ3NzlhZGQwY2ZhYjU5Mw
205491 Cylindrical Roller Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

NNC-4856V C/3

Description

NNC-4856V C/3 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

Cylindrical Roller Bearing; 280MM Bore; Straight; 350MM Outside Diameter; 69MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance

Part #

NNC-4856V C/3

BDI #
205491

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
15.3
EAN
0644075076609
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Locating Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NNC-4856V C/3
Weight / LBS
33.73
Long Description
Cylindrical Roller Bearing; 280MM Bore; Straight; 350MM Outside Diameter; 69MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Outside Diameter
13.78 Inch | 350 Millimeter
Width
2.717 Inch | 69 Millimeter
Bore
11.024 Inch | 280 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh