SKF
SKF
NNF 5004 ADB-2LSV
SKF SKF
Description
NNF 5004 ADB-2LSV CYLINDRICAL RLR BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 20MM Bore; Straight; 42MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NNF 5004 ADB-2LSV
BDI #
1263147
Details
711.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNF-5004-ADB-2LSV/p/1263147
Your Price
$ 711.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.199
EAN
7316572523537
Product Group - BDI
B04270
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NNF 5004 ADB-2LSV
Weight / LBS
0.446
Long Description
Cylindrical Roller Bearing; 20MM Bore; Straight; 42MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
1.654 Inch | 42 Millimeter
Width
1.181 Inch | 30 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh