https://www.bdiexpress.com/medias/INDROLXXXXXX-NNF5040PP2NR-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyNjN8aW1hZ2UvanBlZ3xhR1ExTDJoallTOHhNREU1TnpNME56QTBNVE14TUM5SlRrUlNUMHhZV0ZoWVdGaGZUazVHTlRBME1GQlFNazVTWHpBeFh6TXdNSGd6TURBdWFuQm58MDI4NjU0NjA4ZWZmOTA0NzNmZDdhZGQwZTcwNTc5NWY1OWY4ZDFkZWVhZDljNTUwM2ZhYzkzY2FiNGMyYTVmZA
https://www.bdiexpress.com/medias/INDROLXXXXXX-NNF5040PP2NR-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyNjN8aW1hZ2UvanBlZ3xhR1ExTDJoallTOHhNREU1TnpNME56QTBNVE14TUM5SlRrUlNUMHhZV0ZoWVdGaGZUazVHTlRBME1GQlFNazVTWHpBeFh6TXdNSGd6TURBdWFuQm58MDI4NjU0NjA4ZWZmOTA0NzNmZDdhZGQwZTcwNTc5NWY1OWY4ZDFkZWVhZDljNTUwM2ZhYzkzY2FiNGMyYTVmZA
ROLLWAY BEARING
ROLLWAY BEARING
NNF 5040 PP 2NR
ROLLWAY BEARING ROLLWAY BEARING
Description
NNF 5040 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 200MM Bore; Straight; 310MM Outside Diameter; 150MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NNF 5040 PP 2NR
BDI #
24005404
Details
28336.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNF-5040-PP-2NR/p/24005404
Your Price
$ 28,336.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
41.999
EAN
0637410084742
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Seal on Both Sides
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24005404
Weight / LBS
92.59
Long Description
Cylindrical Roller Bearing; 200MM Bore; Straight; 310MM Outside Diameter; 150MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
5.906 Inch | 150 Millimeter
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


