https://www.bdiexpress.com/medias/INDROLXXXXXX-NNF5044PP2NR-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyNjN8aW1hZ2UvanBlZ3xhREl5TDJnMk9TOHhNREU1TnpRME1Ua3dORFkzTUM5SlRrUlNUMHhZV0ZoWVdGaGZUazVHTlRBME5GQlFNazVTWHpBeFh6TXdNSGd6TURBdWFuQm58YmFjN2RmYWE4YTM0MTNhOTE2NDI1OTBmYTVhN2EyNDkwYjBmYTYyZGU4ZTFjMGQ2NDc0YjFkNzA4ZGEyYTM1OA
https://www.bdiexpress.com/medias/INDROLXXXXXX-NNF5044PP2NR-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyNjN8aW1hZ2UvanBlZ3xhREl5TDJnMk9TOHhNREU1TnpRME1Ua3dORFkzTUM5SlRrUlNUMHhZV0ZoWVdGaGZUazVHTlRBME5GQlFNazVTWHpBeFh6TXdNSGd6TURBdWFuQm58YmFjN2RmYWE4YTM0MTNhOTE2NDI1OTBmYTVhN2EyNDkwYjBmYTYyZGU4ZTFjMGQ2NDc0YjFkNzA4ZGEyYTM1OA
ROLLWAY BEARING
ROLLWAY BEARING
NNF 5044 PP 2NR
ROLLWAY BEARING ROLLWAY BEARING
Description
NNF 5044 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 220MM Bore; Straight; 340MM Outside Diameter; 160MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NNF 5044 PP 2NR
BDI #
23988453
Details
20620.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNF-5044-PP-2NR/p/23988453
Your Price
$ 20,620.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
53.499
EAN
0637410084797
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Seal on Both Sides
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
23988453
Weight / LBS
117.95
Long Description
Cylindrical Roller Bearing; 220MM Bore; Straight; 340MM Outside Diameter; 160MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
13.386 Inch | 340 Millimeter
Width
6.299 Inch | 160 Millimeter
Bore
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


