Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NNU 4164 F/C3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-STL-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyNnxpbWFnZS9qcGVnfGFEQmpMMmczT0M4eE1EYzJPVEl3TXpnNE9ERTFPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMU5VVEY5UVRETlNRbDh6TURCNE16QXdMbXB3Wnd8NzQxNmI0MjJjZjY0MmE4YWY2ODk1OTQwYmU4ZDhkMDJkYjBkYmVkNDI5ZTYwNTM1M2NmNDRmODQ2MWZiZWI0NA
1258465 Cylindrical Roller Bearings 

SKF SKF

NNU 4164 F/C3

Description

NNU 4164 F /C3 CYL ROLLER BRG

Cylindrical Roller Bearing; 320MM Bore; Straight; 540MM Outside Diameter; 218MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NNU 4164 F/C3

BDI #
1258465

Details

51700.14 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 51,700.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
221.92
EAN
7316570105230
Product Group - BDI
B04270
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NNU 4164 F/C3
Weight / LBS
488.213
Long Description
Cylindrical Roller Bearing; 320MM Bore; Straight; 540MM Outside Diameter; 218MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
8.583 Inch | 218 Millimeter
Bore
12.598 Inch | 320 Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh