https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFHVTBMMmd3WkM4eE1EYzJPRFU1TnpnM05qYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMEpTWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGNmZmJkNzZhYzA1NmNjMTU2MGIxMDRiYTUwZTZhNzYxYmI0ZmM2ZTQ2Y2NhZjYyZTZlNjQ1ZDE2NjU0YzRjYmI
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFHVTBMMmd3WkM4eE1EYzJPRFU1TnpnM05qYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMEpTWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGNmZmJkNzZhYzA1NmNjMTU2MGIxMDRiYTUwZTZhNzYxYmI0ZmM2ZTQ2Y2NhZjYyZTZlNjQ1ZDE2NjU0YzRjYmI
SKF
SKF
NNU 4164 F
SKF SKF
Description
NNU 4164 F CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 320MM Bore; Straight; 540MM Outside Diameter; 218MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NNU 4164 F
BDI #
1305113
Details
53787.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU-4164-F/p/1305113
Your Price
$ 53,787.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
200
EAN
7316570386738
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
440.925
Long Description
Cylindrical Roller Bearing; 320MM Bore; Straight; 540MM Outside Diameter; 218MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
12.598 Inch | 320 Millimeter
Width
8.583 Inch | 218 Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

