https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-K-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MjZ8aW1hZ2UvanBlZ3xhRFprTDJneVlpOHhNREl6TlRnM01USTJORGM1T0M5SlRrUlRTMFpDVWtkWVdGaGZRMUl5WDB0ZlFsSmZVRXd6VWtKZk16QXdlRE13TUM1cWNHY3w2ZjBmYzFlOTRiOWViNTMxMGVmMWEyZDEzZWFlZDQ0NGJmYzBhYmE0ODAzMTE2MjFjOTNmZDJmNWJiN2JkNTcz
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-K-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MjZ8aW1hZ2UvanBlZ3xhRFprTDJneVlpOHhNREl6TlRnM01USTJORGM1T0M5SlRrUlRTMFpDVWtkWVdGaGZRMUl5WDB0ZlFsSmZVRXd6VWtKZk16QXdlRE13TUM1cWNHY3w2ZjBmYzFlOTRiOWViNTMxMGVmMWEyZDEzZWFlZDQ0NGJmYzBhYmE0ODAzMTE2MjFjOTNmZDJmNWJiN2JkNTcz
SKF
SKF
NNU 49/500 BK/SPW33X
SKF SKF
Description
NNU 49 /500 BK /SPW33X CYL ROLLER BRG
Cylindrical Roller Bearing; 500MM Bore; Tapered; 670MM Outside Diameter; 170MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Part #
NNU 49/500 BK/SPW33X
BDI #
1305116
Details
82302.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU-49-500-BK-SPW33X/p/1305116
Your Price
$ 82,302.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
193.09
EAN
7316577721587
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1-Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring | Modified Internal Design
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
381.39971
Long Description
Cylindrical Roller Bearing; 500MM Bore; Tapered; 670MM Outside Diameter; 170MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Width
6.693 Inch | 170 Millimeter
Bore
19.685 Inch | 500 Millimeter
Outside Diameter
26.378 Inch | 670 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

