https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFHVTBMMmd3WkM4eE1EYzJPRFU1TnpnM05qYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMEpTWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGNmZmJkNzZhYzA1NmNjMTU2MGIxMDRiYTUwZTZhNzYxYmI0ZmM2ZTQ2Y2NhZjYyZTZlNjQ1ZDE2NjU0YzRjYmI
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFHVTBMMmd3WkM4eE1EYzJPRFU1TnpnM05qYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMEpTWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGNmZmJkNzZhYzA1NmNjMTU2MGIxMDRiYTUwZTZhNzYxYmI0ZmM2ZTQ2Y2NhZjYyZTZlNjQ1ZDE2NjU0YzRjYmI
SKF
SKF
NNU 49/530 B/C3W33X
SKF SKF
Description
SKF NNU 49/530 B/C3W33X
Cylindrical Roller Bearing; 530MM Bore; Straight; 710MM Outside Diameter; 180MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NNU 49/530 B/C3W33X
BDI #
1305117
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU-49-530-B-C3W33X/p/1305117
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
207.03
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
456.42743
Long Description
Cylindrical Roller Bearing; 530MM Bore; Straight; 710MM Outside Diameter; 180MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
20.866 Inch | 530 Millimeter
Outside Diameter
27.953 Inch | 710 Millimeter
Width
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

