https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-STR-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4ODh8aW1hZ2UvanBlZ3xhREprTDJneE5DOHhNRFV4TXpjd016YzJNems1T0M5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFOVVVsOUNVbDlRVEROU1FsOHpNREI0TXpBd0xtcHdad3wyOTE4YTJkMDExMWU2ZDgxMTgwY2RiZDkxYjVlODc2OTYwZmQ4YzcwZjU4ZmE5NDBlYzg5NzNjMGQzYWNhZGM3
https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-STR-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4ODh8aW1hZ2UvanBlZ3xhREprTDJneE5DOHhNRFV4TXpjd016YzJNems1T0M5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFOVVVsOUNVbDlRVEROU1FsOHpNREI0TXpBd0xtcHdad3wyOTE4YTJkMDExMWU2ZDgxMTgwY2RiZDkxYjVlODc2OTYwZmQ4YzcwZjU4ZmE5NDBlYzg5NzNjMGQzYWNhZGM3
FAG
FAG
NNU4172-M
FAG FAG
Description
NNU4172-M CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 360MM X 600MM X 243MM
Cylindrical Roller Bearing; 360MM Bore; Straight; 600MM Outside Diameter; 243MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NNU4172-M
BDI #
24860268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU4172-M/p/24860268
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
279.41
EAN
4012801335096
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
615.99287
Long Description
Cylindrical Roller Bearing; 360MM Bore; Straight; 600MM Outside Diameter; 243MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
14.173 Inch | 360 Millimeter
Width
9.567 Inch | 243 Millimeter
Outside Diameter
23.622 Inch | 600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

