

NSK
NSK
NNU49/500KE44CC1P4
NSK NSK
Description
NNU49/500KE44CC1P4 CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 500MM Bore; Tapered; 670MM Outside Diameter; 170MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC1 Internal Clearance
Part #
NNU49/500KE44CC1P4
BDI #
17760751
Details
31920.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU49-500KE44CC1P4/p/17760751
Your Price
$ 31,920.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
170
EAN
0029176670107
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CC1
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176670107
Long Description
Cylindrical Roller Bearing; 500MM Bore; Tapered; 670MM Outside Diameter; 170MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC1 Internal Clearance
Outside Diameter
26.378 Inch | 670 Millimeter
Width
6.693 Inch | 170 Millimeter
Bore
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh