https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTZ8aW1hZ2UvanBlZ3xhRGsyTDJnNU5DODVPREUwTURFeU5Ua3lNVFU0TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUWxKZlVFd3pVa0pmTXpBd2VETXdNQzVxY0djfDlhYmYwNjA5NjczODNlMGY5ODM2ODk3NTA5ZmE2OGQ3OTU2ZjVkYjU0ZGFhZjFiYjExYzAxYzJkYTVmNTlhNTQ
                
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTZ8aW1hZ2UvanBlZ3xhRGsyTDJnNU5DODVPREUwTURFeU5Ua3lNVFU0TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUWxKZlVFd3pVa0pmTXpBd2VETXdNQzVxY0djfDlhYmYwNjA5NjczODNlMGY5ODM2ODk3NTA5ZmE2OGQ3OTU2ZjVkYjU0ZGFhZjFiYjExYzAxYzJkYTVmNTlhNTQ
                
					
						
									TIMKEN
								TIMKEN
							
						
					NNU49/750W33C3
				 
				TIMKEN TIMKEN
Description
						
                            
								NNU49/750W33C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 750MM Bore; Straight; 1000MM Outside Diameter; 250MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
                         	Part #
	                    
	                      	NNU49/750W33C3
							BDI #
						
	                      	1367995
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU49-750W33C3/p/1367995
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				567.18
					EAN
				0013992131645
					Product Group - BDI
				B04144
					Bore Profile
				
					Straight
			Cage Material
				
					Brass
			Precision Class
				
					RBEC 1 | ISO P0
			Number of Rows of Rollers
				
					Double Row
			Separable
				
					Inner Ring - Both Sides
			Rolling Element
				
					Cylindrical Roller Bearing
			Profile
				
					Complete with Outer and Inner Ring
			Snap Ring
				
					No
			Internal Clearance
				
					C3-Loose
			Retainer
				
					Yes
			Relubricatable
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
			Category - BDI
				
					Cylindrical Roller Bearing
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Cylindrical
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					NNU49/750W33C3
			Weight / LBS
				
					249.3
			Long Description
				
					Cylindrical Roller Bearing; 750MM Bore; Straight; 1000MM Outside Diameter; 250MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
			Bore
				
					29.528 Inch | 750 Millimeter
			Width
				
					9.843 Inch | 250 Millimeter
			Outside Diameter
				
					39.37 Inch | 1000 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
