https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR2-K-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNXxpbWFnZS9qcGVnfGFHRTVMMmd4WlM4eE1EYzJOemsxTXpnNE56STJNaTlKVGtST1ZFNUNVa2RZV0ZoZlExSXlYMHRmUWxKZlVFd3pVa0pmTXpBd2VETXdNQzVxY0djfDRjMjUwYTQzY2M5ODBkMmY5MDVmYWFkZTIzYWE5YTQ0Yzc4OGU1MWE1M2Y3MDU3ZWZjYjNhZGUxNGIyZmY1ZGM
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR2-K-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNXxpbWFnZS9qcGVnfGFHRTVMMmd4WlM4eE1EYzJOemsxTXpnNE56STJNaTlKVGtST1ZFNUNVa2RZV0ZoZlExSXlYMHRmUWxKZlVFd3pVa0pmTXpBd2VETXdNQzVxY0djfDRjMjUwYTQzY2M5ODBkMmY5MDVmYWFkZTIzYWE5YTQ0Yzc4OGU1MWE1M2Y3MDU3ZWZjYjNhZGUxNGIyZmY1ZGM
NTN
NTN
NNU4924KC1NAP4
NTN NTN
Description
NNU4924KC1NAP4 CYLINDRICAL ROLLER BRG
Cylindrical Roller Bearing; 120MM Bore; Tapered; 165MM Outside Diameter; 45MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Part #
NNU4924KC1NAP4
BDI #
17148752
Details
5921.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU4924KC1NAP4/p/17148752
Your Price
$ 5,921.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.62
EAN
0692314440681
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NNU4924KC1NAP4
Weight / LBS
6.06271
Long Description
Cylindrical Roller Bearing; 120MM Bore; Tapered; 165MM Outside Diameter; 45MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Outside Diameter
6.496 Inch | 165 Millimeter
Bore
4.724 Inch | 120 Millimeter
Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

