 https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFHWTFMMmd4TUM4eE1EYzJPRFU1TnprME1qTXdNaTlKVGtSVVNVMUNVa2RZV0ZoZlExSXlYMEpTWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGUwOWRmOWY1NDZiMWI3N2VjM2I2ZTI4NWJmMWZkODRlMTM3MTQ1MWZjYmNlNjA2ZmVmZTdkMGY5ODAzYzBkYTA
                https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFHWTFMMmd4TUM4eE1EYzJPRFU1TnprME1qTXdNaTlKVGtSVVNVMUNVa2RZV0ZoZlExSXlYMEpTWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGUwOWRmOWY1NDZiMWI3N2VjM2I2ZTI4NWJmMWZkODRlMTM3MTQ1MWZjYmNlNjA2ZmVmZTdkMGY5ODAzYzBkYTA
                 https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFHWTFMMmd4TUM4eE1EYzJPRFU1TnprME1qTXdNaTlKVGtSVVNVMUNVa2RZV0ZoZlExSXlYMEpTWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGUwOWRmOWY1NDZiMWI3N2VjM2I2ZTI4NWJmMWZkODRlMTM3MTQ1MWZjYmNlNjA2ZmVmZTdkMGY5ODAzYzBkYTA
                https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFHWTFMMmd4TUM4eE1EYzJPRFU1TnprME1qTXdNaTlKVGtSVVNVMUNVa2RZV0ZoZlExSXlYMEpTWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGUwOWRmOWY1NDZiMWI3N2VjM2I2ZTI4NWJmMWZkODRlMTM3MTQ1MWZjYmNlNjA2ZmVmZTdkMGY5ODAzYzBkYTA
                
					
						
									TIMKEN
								TIMKEN
							
						
					NNU4956MAW33W40SPC3
				 
				TIMKEN TIMKEN
Description
						
                            
								NNU4956MAW33W40SPC3 ; CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 280MM Bore; Straight; 380MM Outside Diameter; 100MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
                         	Part #
	                    
	                      	NNU4956MAW33W40SPC3
							BDI #
						
	                      	21956855
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU4956MAW33W40SPC3/p/21956855
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				0.005
					Product Group - BDI
				B04144
					Bore Profile
				
					Straight
			Cage Material
				
					Brass
			Precision Class
				
					Special Precision
			Number of Rows of Rollers
				
					Double Row
			Separable
				
					Inner Ring - Both Sides
			Rolling Element
				
					Cylindrical Roller Bearing
			Profile
				
					Complete with Outer and Inner Ring
			Snap Ring
				
					No
			Internal Clearance
				
					C3-Loose
			Retainer
				
					Yes
			Relubricatable
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
			Category - BDI
				
					Cylindrical Roller Bearing
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Cylindrical
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					NNU4956MAW33W40SPC3
			Weight / LBS
				
					71.6
			Long Description
				
					Cylindrical Roller Bearing; 280MM Bore; Straight; 380MM Outside Diameter; 100MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
			Outside Diameter
				
					14.961 Inch | 380 Millimeter
			Width
				
					3.937 Inch | 100 Millimeter
			Bore
				
					11.024 Inch | 280 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter