Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NNU4984-S-M-SP-C3 https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-STR-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4ODh8aW1hZ2UvanBlZ3xhREprTDJneE5DOHhNRFV4TXpjd016YzJNems1T0M5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFOVVVsOUNVbDlRVEROU1FsOHpNREI0TXpBd0xtcHdad3wyOTE4YTJkMDExMWU2ZDgxMTgwY2RiZDkxYjVlODc2OTYwZmQ4YzcwZjU4ZmE5NDBlYzg5NzNjMGQzYWNhZGM3
24860292 Cylindrical Roller Bearings 

FAG FAG

NNU4984-S-M-SP-C3

Description

NNU4984-S-M-SP-C3 CYL ROLLER BEARING ; NON RETURNABLE 420MM X 560MM X 140MM

Cylindrical Roller Bearing; 420MM Bore; Straight; 560MM Outside Diameter; 140MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NNU4984-S-M-SP-C3

BDI #
24860292

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
97.1
EAN
4012801336192
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
214.0686
Long Description
Cylindrical Roller Bearing; 420MM Bore; Straight; 560MM Outside Diameter; 140MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
16.535 Inch | 420 Millimeter
Outside Diameter
22.047 Inch | 560 Millimeter
Width
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh