https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-2RB1RBSP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3Njh8aW1hZ2UvanBlZ3xhRFpoTDJnMVlTOHhNRGN4TURrM09EVTJNREF6TUM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6SlNRakZTUWxOUVh6TXdNSGd6TURBdWFuQm58MzVlMmE0N2YzYjQ4OTlmYmVjMTZlMGIzNWRjZmYwZTYwYmNhMDY4MjFlMjYzOGNkZjk1NTkyZTIyMzU4MTNiOQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-2RB1RBSP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3Njh8aW1hZ2UvanBlZ3xhRFpoTDJnMVlTOHhNRGN4TURrM09EVTJNREF6TUM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6SlNRakZTUWxOUVh6TXdNSGd6TURBdWFuQm58MzVlMmE0N2YzYjQ4OTlmYmVjMTZlMGIzNWRjZmYwZTYwYmNhMDY4MjFlMjYzOGNkZjk1NTkyZTIyMzU4MTNiOQ
TIMKEN
TIMKEN
NP51/648M
TIMKEN TIMKEN
Description
NP51/648M CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 25-1/2" Bore; Straight; 30.494" Outside Diameter; 4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NP51/648M
BDI #
1368504
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NP51-648M/p/1368504
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
99.89
EAN
0053893928425
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | 1 Rib Outer Ring with Side Plate | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP51/648M
Weight / LBS
220.021
Long Description
Cylindrical Roller Bearing; 25-1/2" Bore; Straight; 30.494" Outside Diameter; 4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
4 Inch | 101.6 Millimeter
Bore
25.5 Inch | 647.7 Millimeter
Outside Diameter
30.494 Inch | 774.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


