https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-2RB1RBSP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3Njh8aW1hZ2UvanBlZ3xhRFpoTDJnMVlTOHhNRGN4TURrM09EVTJNREF6TUM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6SlNRakZTUWxOUVh6TXdNSGd6TURBdWFuQm58MzVlMmE0N2YzYjQ4OTlmYmVjMTZlMGIzNWRjZmYwZTYwYmNhMDY4MjFlMjYzOGNkZjk1NTkyZTIyMzU4MTNiOQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-2RB1RBSP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3Njh8aW1hZ2UvanBlZ3xhRFpoTDJnMVlTOHhNRGN4TURrM09EVTJNREF6TUM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6SlNRakZTUWxOUVh6TXdNSGd6TURBdWFuQm58MzVlMmE0N2YzYjQ4OTlmYmVjMTZlMGIzNWRjZmYwZTYwYmNhMDY4MjFlMjYzOGNkZjk1NTkyZTIyMzU4MTNiOQ
TIMKEN
TIMKEN
NP52/667M
TIMKEN TIMKEN
Description
NP52/667M CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 667MM Bore; Straight; 838.2MM Outside Diameter; 114.3MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NP52/667M
BDI #
1368519
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NP52-667M/p/1368519
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
160.14
EAN
0053893928272
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | 1 Rib Outer Ring with Side Plate | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP52/667M
Weight / LBS
352.739
Long Description
Cylindrical Roller Bearing; 667MM Bore; Straight; 838.2MM Outside Diameter; 114.3MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
26.26 Inch | 667 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Outside Diameter
33 Inch | 838.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

