https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR1-STR-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjd8aW1hZ2UvanBlZ3xhRFF5TDJnMFpTOHhNRFV4TXpjd05EVXhOelkyTWk5SlRrUkdRVWRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDlRVERKU1FsOHpNREI0TXpBd0xtcHdad3w4YTRiZTU5M2UyZmIyNDNlMWRlNzY4YjhlYzJmMjgyZDA0ZWQwYTI2YjU4MmM1NjE3MGUwMDg1MmQ3OTE5OGE3
https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR1-STR-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjd8aW1hZ2UvanBlZ3xhRFF5TDJnMFpTOHhNRFV4TXpjd05EVXhOelkyTWk5SlRrUkdRVWRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDlRVERKU1FsOHpNREI0TXpBd0xtcHdad3w4YTRiZTU5M2UyZmIyNDNlMWRlNzY4YjhlYzJmMjgyZDA0ZWQwYTI2YjU4MmM1NjE3MGUwMDg1MmQ3OTE5OGE3
FAG
FAG
NU20/800-E-M1A-J30PC
FAG FAG
Description
POR NU20/800-E-M1A-J30PC CYL ROLLER BRG
Cylindrical Roller Bearing; 800MM Bore; Straight; 1150MM Outside Diameter; 200MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU20/800-E-M1A-J30PC
BDI #
24860390
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU20-800-E-M1A-J30PC/p/24860390
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
705
EAN
4054364912239
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1554.2571
Long Description
Cylindrical Roller Bearing; 800MM Bore; Straight; 1150MM Outside Diameter; 200MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
31.496 Inch | 800 Millimeter
Outside Diameter
45.276 Inch | 1150 Millimeter
Width
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

