https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-PL2RB-NU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTZ8aW1hZ2UvanBlZ3xhRFF5TDJnM05DOHhNRGcyTURVMU1qazBOVFk1TkM5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDlRVERKU1FsOU9WVjh6TURCNE16QXdMbXB3Wnd8MmMyNWFmYjAwODBmNjU3MzBkMGI4M2ZiYjQzNWJjMzZkZDIyMjdjNWJhYjdmMjE3MGE2NDRkN2I0MjBhNzQ1ZA
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-PL2RB-NU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTZ8aW1hZ2UvanBlZ3xhRFF5TDJnM05DOHhNRGcyTURVMU1qazBOVFk1TkM5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDlRVERKU1FsOU9WVjh6TURCNE16QXdMbXB3Wnd8MmMyNWFmYjAwODBmNjU3MzBkMGI4M2ZiYjQzNWJjMzZkZDIyMjdjNWJhYjdmMjE3MGE2NDRkN2I0MjBhNzQ1ZA
NSK
NSK
NU2222EM
NSK NSK
Description
NU2222EM CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 110MM Bore; Straight; 200MM Outside Diameter; 53MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU2222EM
BDI #
1192379
Details
2725.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU2222EM/p/1192379
Your Price
$ 2,725.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
7.65
EAN
0029176706882
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Weight / LBS
16.86536
Long Description
Cylindrical Roller Bearing; 110MM Bore; Straight; 200MM Outside Diameter; 53MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.087 Inch | 53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

